Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27

  • Mfr # Q6200

  • Zoro # G9885974


product price: $35.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Material
High Speed Steel
Size
1/8 X 27 LG SHK
Material
HSSE-V3
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6200
Zoro #
G9885974
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
1/8"-27
Size
1/8 X 27 LG SHK
Size & Pitch
46395
Shk. Dia. (inch)
0.4375
Length/ Diameter
2.5 x D
Sqr. Size (metric)
8.33
Drill Size (inch)
0.332
Sqr. Size (inch)
0.328
Useable Length (mm)
19.05
Chamfer Length
2P-3P
Diameter (metric)
3.18
Useable Length (in)
0.75
Drill Size (mm)
8.43
Shk. Dia. (metric)
11.11
Diameter (inch)
0.125

Details

Item
Pipe Tap
Tap Material
High Speed Steel
Material
HSSE-V3
Tap Style
Pipe
Finish
Hardslick
Connection (mm)
11.11 x 8.33
Sqr. Lgth. (metric)
9.65
Sqr. Lgth. (inch)
0.38
Tap Type
Pipe
Package (L)
2.375
Helix Angle
15
Thd. Lgth. (metric)
19.1
Thd. Lgth. (inch)
0.75
Connection (in)
0.4375 x 0.328
Package (W)
0.75
Trade Name
YG Pipe Taps
Shank Type
Square
Thread Series
NPTF
Blank Standard
311
OAL (inch)
2.13
System of Measurement
Inch
OAL (metric)
54.1
Pitch
27
Package (H)
0.75
Weight
0.069
Chamfer Type
Modified Bottoming

Description

High Speed Steel Taps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.