Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT

  • Mfr # Q1700

  • Zoro # G9247147


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1700
Zoro #
G9247147
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.906"
Tap Size
3/4"
Overall Length
3-1/4"
Tap Dimension Type
Pipe
Size
3/4 X 14
Tap Length Standard
USCTI Table 311
Thread Size
3/4"-14
Shank Length
1 7/8 in
75% Thread Drill Size
0.9063 in
Chamfer Length
2P-3P
Drill Size (mm)
23.02
Diameter (inch)
0.75
Drill Size (inch)
0.9063
Length/ Diameter
2.5 x D
Sqr. Size (inch)
0.679
Shk. Dia. (inch)
0.9063
Shk. Dia. (metric)
23.02
Useable Length (mm)
35.05
Sqr. Size (metric)
17.25
Size & Pitch
41702
Diameter (metric)
19.05
Useable Length (in)
1.38

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Pipe
Tap Finish
Bright
Number of Pieces
1
List Number
Q1
Standards
NPTF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Finish
Bright
Material
HSSE-V3
Series
Q1
Thread Standard
NPTF
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI Table 311
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Helix Angle
15 Degrees
Material Grade - Machining
Q1
Measurement System
Fractional Inch
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N, P
Package (H)
1.25
Package (L)
3.5
Connection (in)
0.9063 x 0.679
Trade Name
YG Pipe Taps
Thd. Lgth. (metric)
35.1
Sqr. Lgth. (inch)
0.69
Pitch
14
OAL (inch)
3.25
Sqr. Lgth. (metric)
17.53
Chamfer Type
Modified Bottoming
Tap Type
Pipe
Shank Type
Square
Package (W)
1.25
Thd. Lgth. (inch)
1.38
Thread Series
NPTF
Weight
0.515
Connection (mm)
23.02 x 17.25
OAL (metric)
82.6
System of Measurement
Inch
Blank Standard
311
Helix Angle
15

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.