Zoro Homepage

Point Jobber, #4 x 3 3/4, TiN HSS Gold-P

  • Mfr # D2GP187253

  • Zoro # G9706494


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Overall Length
3-3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#4
Number of Flutes
2
Shank Dia.
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP187253
Zoro #
G9706494
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3-3/4 in
Drill Bit Size
#4
Shank Dia.
#4
Flute Length
2-1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS / Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.209 in
Coolant Fed
No
Series
Gold-P
Helix Angle
30 Degrees
Single End/Double End
Single End
Drill Type
Jobber Length Drill

Description

Jobber Length Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.