Point Stub Screw Machine Drill, 1/8x1-7/8
Mfr # D4146008
Zoro # G9708874
product price: $3.39
/eaSold in multiples of 5 for $16.95
Key Features
Overall Length
1.875 in.
Flute Length
0.875 in.
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4146008
Zoro #
G9708874
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1.875 in.
Flute Length
0.875 in.
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Cutting Direction
Right-Hand
Description
Screw Machine Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.