Zoro Homepage

Point Stub Screw Machine Drill, 1x2-11/16

  • Mfr # D4147209

  • Zoro # G9706512


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Flute Length
1.5 in
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4147209
Zoro #
G9706512
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.5 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Cutting Direction
Right Hand

Description

Screw Machine Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.