Zoro Homepage

Point SV120 Hardslick Super Cobalt SV

  • Mfr # SV120029

  • Zoro # G5499616


product price: $37.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV120029
Zoro #
G5499616
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
0.453 in
Insert Size
SV120
Seat Size
Z
Hole Dia.
29/64 in
Thickness
0.093 in

Details

Item
Point SV120 Hardslick Super Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Included Angle
132 Degrees
Number of Cutting Edges
2
Insert Style
SV
Manufacturer Grade
T15
Coating Process
PVD
Rake
Positive
Secondary Material Application
Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
ANSI Code
SV120029
Secondary Material Application ISO Code
M, N, P
Primary Material Application ISO Code
K, P
Shape
Spade

Description

Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, Z, 0.093 in, Measurement System Fractional Inch, ANSI Code SV120029

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.