Zoro Homepage

Point SV170 Hardslick Coated SuperCobalt

  • Mfr # SV170115

  • Zoro # G5497936


product price: $37.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV170115
Zoro #
G5497936
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
2.4 mm
Insert Size
SV170
Width
11.5 mm
Hole Dia.
11.5 mm
Seat Size
Z

Details

Item
Point SV170 Hardslick Coated Super Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Manufacturer Grade
T15
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Shape
Spade
Secondary Material Application ISO Code
M, N, P
Coating Process
PVD
Insert Style
SV
ANSI Code
SV170115
Secondary Material Application
Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
Rake
Positive
Included Angle
132 Degrees

Description

Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, Z, 2.4 mm, Measurement System Metric, ANSI Code SV170115

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.