Zoro Homepage

Point SV170 Hardslick Coated SuperCobalt

  • Mfr # SV170120

  • Zoro # G5499552


product price: $37.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV170120
Zoro #
G5499552
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV170
Seat Size
Z
Hole Dia.
12 mm
Thickness
2.4 mm
Width
12 mm

Details

Item
Point SV170 Hardslick Coated Super Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Insert Style
SV
Secondary Material Application ISO Code
M, N, P
ANSI Code
SV170120
Shape
Spade
Included Angle
132 Degrees
Rake
Positive
Secondary Material Application
Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
Manufacturer Grade
T15
Coating Process
PVD

Description

Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, Z, 2.4 mm, Measurement System Metric, ANSI Code SV170120

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.