Zoro Homepage

Point SV520 Hardslick Coated Premium

  • Mfr # SV520046

  • Zoro # G5496140


product price: $49.69
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV520046
Zoro #
G5496140
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Seat Size
1
Thickness
0.156 in
Insert Size
SV520
Hole Dia.
23/32 in
Width
0.718 in

Details

Item
Point SV520 Hardslick Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
ANSI Code
SV520046
Secondary Material Application
Aluminum, Cast Iron, Copper Alloy, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Shape
Spade
Number of Cutting Edges
2
Rake
Positive
Coating Process
PVD
Primary Material Application ISO Code
K, P
Included Angle
132 Degrees
Manufacturer Grade
M48
Insert Style
SV

Description

Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV520046

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.