Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point SV520 Hardslick Coated Premium

  • Mfr # SV520300

  • Zoro # G5499546


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV520300
Zoro #
G5499546
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hole Dia.
3 in
Seat Size
5
Insert Size
SV520
Thickness
3 in
Width
0.437 in

Details

Item
Point SV520 Hardslick Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Number of Cutting Edges
2
Included Angle
132 Degrees
Insert Style
SV
Coating Process
PVD
Secondary Material Application
Aluminum, Copper, Stainless Steel
ANSI Code
SV520300
Secondary Material Application ISO Code
M, N
Manufacturer Grade
M48
Shape
Spade
Primary Material Application ISO Code
K, P
Rake
Positive

Description

Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 5, 3 in, Measurement System Fractional Inch, ANSI Code SV520300

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.