Zoro Homepage

Point SV520 Hardslick Coated Premium

  • Mfr # SV520302

  • Zoro # G5499290


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV520302
Zoro #
G5499290
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
3.031 in
Seat Size
6
Insert Size
SV520
Width
0.437 in
Hole Dia.
3 1/32 in

Details

Item
Point SV520 Hardslick Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Manufacturer Grade
M48
Secondary Material Application ISO Code
M, N
Insert Style
SV
Number of Cutting Edges
2
Coating Process
PVD
Included Angle
132 Degrees
Rake
Positive
Secondary Material Application
Aluminum, Copper, Stainless Steel
Shape
Spade
Primary Material Application ISO Code
K, P
ANSI Code
SV520302

Description

Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 6, 3.031 in, Measurement System Fractional Inch, ANSI Code SV520302

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.