Zoro Homepage

Point SV520 Hardslick Coated Premium

  • Mfr # SV520328

  • Zoro # G5497568


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV520328
Zoro #
G5497568
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Seat Size
6
Width
0.437 in
Hole Dia.
3 7/16 in
Insert Size
SV520
Thickness
3.437 in

Details

Item
Point SV520 Hardslick Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Secondary Material Application ISO Code
M, N
Manufacturer Grade
M48
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
ANSI Code
SV520328
Included Angle
132 Degrees
Secondary Material Application
Aluminum, Copper, Stainless Steel
Coating Process
PVD
Rake
Positive
Insert Style
SV
Shape
Spade

Description

Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 6, 3.437 in, Measurement System Fractional Inch, ANSI Code SV520328

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.