Zoro Homepage

Point SV520 Hardslick Coated Premium

  • Mfr # SV520350

  • Zoro # G5496131


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV520350
Zoro #
G5496131
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hole Dia.
3 25/32 in
Insert Size
SV520
Seat Size
7
Thickness
3.781 in
Width
0.437 in

Details

Item
Point SV520 Hardslick Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Rake
Positive
ANSI Code
SV520350
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M, N
Number of Cutting Edges
2
Shape
Spade
Insert Style
SV
Secondary Material Application
Aluminum, Copper, Stainless Steel
Included Angle
132 Degrees
Manufacturer Grade
M48
Coating Process
PVD

Description

Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 7, 3.781 in, Measurement System Fractional Inch, ANSI Code SV520350

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.