Zoro Homepage

Point SV525 H-Coated Premium Cobalt SV

  • Mfr # SV525036

  • Zoro # G5498502


product price: $47.19
/ea
Sold in multiples of 2 for $94.38

Key Features

Material - Machining
High Speed Steel
Finish - Machining
H-Coated
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV525036
Zoro #
G5498502
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Seat Size
0
Hole Dia.
9/16 in
Width
0.562 in
Insert Size
SV525
Thickness
0.125 in

Details

Item
Point SV525 H-Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
H-Coated
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Drill Style
Spade Drill
Primary Material Application ISO Code
K, P
ANSI Code
SV525036
Secondary Material Application ISO Code
M, N
Insert Style
SV
Rake
Positive
Included Angle
132 Degrees
Manufacturer Grade
M48
Shape
Spade
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Copper, Stainless Steel
Coating Process
PVD

Description

Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV525036

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.