Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525230
Zoro # G6931028
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Insert Size
SV525
Insert Style
SV
Cutting Direction
Right Hand
Finish - Machining
H-Coated
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV525230
Zoro #
G6931028
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
SV525
Seat Size
4
Width
62.706 mm
Hole Dia.
2 15/32 in
Thickness
7.9 mm
Max. Drill Dia.
2 15/32 in
Details
Item
Point SV525 H-Coated Premium Cobalt SV Point
Insert Style
SV
Cutting Direction
Right Hand
Finish - Machining
H-Coated
Flute Type
Straight
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
ANSI Code
SV525230
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Fractional Inch
Shape
Spade
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Number of Cutting Edges
2
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Fractional Inch, ANSI Code SV525230
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.