Zoro Homepage

Point SV525 H-Coated Premium Cobalt SV

  • Mfr # SV525244

  • Zoro # G6931089


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Insert Style
SV
Cutting Direction
Right Hand
Insert Size
SV525
Material - Machining
High Speed Steel
Finish - Machining
H-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV525244
Zoro #
G6931089
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV525
Seat Size
5
Width
68.262 mm
Thickness
11.1 mm
Hole Dia.
2 11/16 in
Max. Drill Dia.
2 11/16 in

Details

Insert Style
SV
Cutting Direction
Right Hand
Item
Point SV525 H-Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
H-Coated
Flute Type
Straight
ANSI Code
SV525244
Coolant Fed
Coolant Through
Coating Process
PVD
Primary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Shape
Spade
Number of Cutting Edges
2
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 5, 11.1 mm, Measurement System Fractional Inch, ANSI Code SV525244

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.