Point SV570 Hardslick Coated Premium
Mfr # SV570102
Zoro # G6931140
product price: $41.39
/eaKey Features
Cutting Direction
Right Hand
Insert Style
SV
Insert Size
SV570
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV570102
Zoro #
G6931140
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
SV570
Seat Size
Y
Hole Dia.
10.2 mm
Thickness
2.4 mm
Width
10.2 mm
Max. Drill Dia.
10.2 mm
Details
Cutting Direction
Right Hand
Insert Style
SV
Item
Point SV570 Hardslick Coated Premium Cobalt SV Point
Material - Machining
High Speed Steel
Finish - Machining
Hardslick
ANSI Code
SV570102
Coolant Fed
Coolant Through
Flute Type
Straight
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Number of Cutting Edges
2
Shape
Spade
Description
Point SV570 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, Y, 2.4 mm, Measurement System Metric, ANSI Code SV570102
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.