Point SV570 Hardslick Coated Premium
Mfr # SV570145
Zoro # G6931037
product price: $44.99
/eaKey Features
Insert Style
SV
Insert Size
SV570
Cutting Direction
Right Hand
ANSI Code
SV570145
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV570145
Zoro #
G6931037
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
SV570
Seat Size
0
Thickness
3.2 mm
Width
14.5 mm
Hole Dia.
14.5 mm
Max. Drill Dia.
14.5 mm
Details
Insert Style
SV
Cutting Direction
Right Hand
Item
Point SV570 Hardslick Coated Premium Cobalt SV Point
ANSI Code
SV570145
Flute Type
Straight
Coolant Fed
Coolant Through
Finish - Machining
Hardslick
Material - Machining
High Speed Steel
Coating Process
PVD
Primary Material Application ISO Code
K, M, N
Measurement System
Metric
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Number of Cutting Edges
2
Shape
Spade
Description
Point SV570 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 0, 3.2 mm, Measurement System Metric, ANSI Code SV570145
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.