Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point SV570 Hardslick Coated Premium

  • Mfr # SV570150

  • Zoro # G6931369


product price: $44.99
/ea

Key Features

Insert Style
SV
Insert Size
SV570
Cutting Direction
Right Hand
Seat Size
0
Finish - Machining
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV570150
Zoro #
G6931369
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV570
Seat Size
0
Thickness
3.2 mm
Hole Dia.
15 mm
Width
15 mm
Max. Drill Dia.
15 mm

Details

Insert Style
SV
Cutting Direction
Right Hand
Item
Point SV570 Hardslick Coated Premium Cobalt SV Point
Finish - Machining
Hardslick
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
ANSI Code
SV570150
Flute Type
Straight
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Metric
Shape
Spade
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Number of Cutting Edges
2

Description

Point SV570 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 0, 3.2 mm, Measurement System Metric, ANSI Code SV570150

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.