Zoro Homepage

Point SV570 Hardslick Coated Premium

  • Mfr # SV570800

  • Zoro # G6928438


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Insert Style
SV
Insert Size
SV570
Coolant Fed
Coolant Through
ANSI Code
SV570800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV570800
Zoro #
G6928438
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV570
Seat Size
6
Thickness
11.1 mm
Width
80 mm
Hole Dia.
80 mm
Max. Drill Dia.
80 mm

Details

Cutting Direction
Right Hand
Insert Style
SV
Item
Point SV570 Hardslick Coated Premium Cobalt SV Point
Coolant Fed
Coolant Through
ANSI Code
SV570800
Finish - Machining
Hardslick
Material - Machining
High Speed Steel
Flute Type
Straight
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Metric
Shape
Spade
Number of Cutting Edges
2
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Point SV570 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 6, 11.1 mm, Measurement System Metric, ANSI Code SV570800

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.