Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point SV575 H-Coated Premium Cobalt SV

  • Mfr # SV575900

  • Zoro # G6929558


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Insert Style
SV
Insert Size
SV575
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
ANSI Code
SV575900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV575900
Zoro #
G6929558
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV575
Seat Size
7
Thickness
11.1 mm
Width
90 mm
Hole Dia.
90 mm
Max. Drill Dia.
90 mm

Details

Insert Style
SV
Item
Point SV575 H-Coated Premium Cobalt SV Point
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
ANSI Code
SV575900
Flute Type
Straight
Finish - Machining
H-Coated
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
2
Shape
Spade
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Point SV575 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 7, 11.1 mm, Measurement System Metric, ANSI Code SV575900

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.