Point SV575 H-Coated Premium Cobalt SV
Mfr # SV575A60
Zoro # G6929241
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Insert Size
SV575
Cutting Direction
Right Hand
Insert Style
SV
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV575A60
Zoro #
G6929241
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
SV575
Seat Size
8
Hole Dia.
106 mm
Width
106 mm
Thickness
11.1 mm
Max. Drill Dia.
106 mm
Details
Item
Point SV575 H-Coated Premium Cobalt SV Point
Cutting Direction
Right Hand
Insert Style
SV
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Flute Type
Straight
ANSI Code
SV575A60
Finish - Machining
H-Coated
Coating Process
PVD
Primary Material Application ISO Code
K, M, N
Measurement System
Metric
Number of Cutting Edges
2
Shape
Spade
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Point SV575 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 8, 11.1 mm, Measurement System Metric, ANSI Code SV575A60
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.