Point SV825 H-Coated Carbide SV Point
Mfr # SV825049
Zoro # G6928928
product price: $60.19
/eaKey Features
Insert Style
SV
Insert Size
SV825
Cutting Direction
Right Hand
Seat Size
1
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV825049
Zoro #
G6928928
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
SV825
Seat Size
1
Width
19.446 mm
Thickness
4 mm
Hole Dia.
49/64 in
Max. Drill Dia.
1 15/34 in
Details
Insert Style
SV
Item
Point SV825 H-Coated Carbide SV Point
Cutting Direction
Right Hand
Material - Machining
Carbide
Coolant Fed
Coolant Through
Finish - Machining
H-Coated
Flute Type
Straight
ANSI Code
SV825049
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Number of Cutting Edges
2
Shape
Spade
Description
Point SV825 H-Coated Carbide SV Point, Carbide, PVD, 1, 4 mm, Measurement System Fractional Inch, ANSI Code SV825049
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.