Zoro Homepage

Point SV870 Hardslick Coated Carbide SV

  • Mfr # SV870100

  • Zoro # G6928736


product price: $47.59
/ea

Key Features

Insert Size
SV870
Insert Style
SV
Cutting Direction
Right Hand
ANSI Code
SV870100
Finish - Machining
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV870100
Zoro #
G6928736
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV870
Seat Size
Y
Width
10 mm
Thickness
2.4 mm
Hole Dia.
10 mm
Max. Drill Dia.
10 mm

Details

Insert Style
SV
Item
Point SV870 Hardslick Coated Carbide SV Point
Cutting Direction
Right Hand
ANSI Code
SV870100
Finish - Machining
Hardslick
Coolant Fed
Coolant Through
Material - Machining
Carbide
Flute Type
Straight
Coating Process
PVD
Primary Material Application ISO Code
K, M, N
Measurement System
Metric
Number of Cutting Edges
2
Shape
Spade
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Point SV870 Hardslick Coated Carbide SV Point, Carbide, PVD, Y, 2.4 mm, Measurement System Metric, ANSI Code SV870100

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.