Zoro Homepage

Point SV870 Hardslick Coated Carbide SV

  • Mfr # SV870310

  • Zoro # G6928672


product price: $71.19
/ea

Key Features

Insert Size
SV870
Insert Style
SV
Cutting Direction
Right Hand
Seat Size
2
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV870310
Zoro #
G6928672
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV870
Seat Size
2
Width
31 mm
Hole Dia.
31 mm
Thickness
4.8 mm
Max. Drill Dia.
31 mm

Details

Insert Style
SV
Item
Point SV870 Hardslick Coated Carbide SV Point
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
ANSI Code
SV870310
Flute Type
Straight
Finish - Machining
Hardslick
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Shape
Spade
Number of Cutting Edges
2

Description

Point SV870 Hardslick Coated Carbide SV Point, Carbide, PVD, 2, 4.8 mm, Measurement System Metric, ANSI Code SV870310

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.