Point SV870 Hardslick Coated Carbide SV
Mfr # SV870410
Zoro # G6927266
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Insert Size
SV870
Insert Style
SV
Flute Type
Straight
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV870410
Zoro #
G6927266
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
SV870
Seat Size
3
Width
41 mm
Thickness
6.4 mm
Hole Dia.
41 mm
Max. Drill Dia.
41 mm
Details
Cutting Direction
Right Hand
Item
Point SV870 Hardslick Coated Carbide SV Point
Insert Style
SV
Flute Type
Straight
Coolant Fed
Coolant Through
ANSI Code
SV870410
Material - Machining
Carbide
Finish - Machining
Hardslick
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Metric
Shape
Spade
Number of Cutting Edges
2
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Point SV870 Hardslick Coated Carbide SV Point, Carbide, PVD, 3, 6.4 mm, Measurement System Metric, ANSI Code SV870410
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.