Zoro Homepage

Point SV875 H-Coated Carbide SV Point

  • Mfr # SV875145

  • Zoro # G6929156


product price: $52.79
/ea

Key Features

Insert Size
SV875
Cutting Direction
Right Hand
Insert Style
SV
Finish - Machining
H-Coated
ANSI Code
SV875145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV875145
Zoro #
G6929156
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV875
Seat Size
0
Width
14.5 mm
Hole Dia.
14.5 mm
Thickness
3.2 mm
Max. Drill Dia.
14.5 mm

Details

Item
Point SV875 H-Coated Carbide SV Point
Cutting Direction
Right Hand
Insert Style
SV
Finish - Machining
H-Coated
ANSI Code
SV875145
Coolant Fed
Coolant Through
Material - Machining
Carbide
Flute Type
Straight
Coating Process
PVD
Primary Material Application ISO Code
K, M, N
Measurement System
Metric
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Number of Cutting Edges
2
Shape
Spade

Description

Point SV875 H-Coated Carbide SV Point, Carbide, PVD, 0, 3.2 mm, Measurement System Metric, ANSI Code SV875145

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.