Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cobalt(M48) Throw Away Drill Inserts Tin Coated

  • Mfr # S11009

  • Zoro # G4423018


product price: $34.39
/ea
Sold in multiples of 2 for $68.78

Key Features

Decimal Equivalent
0.5906 in
Size
15 mm
Material
M48 Premium Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11009
Zoro #
G4423018
UPC #
-
Country of Origin
Unknown

Dimensions

Size
15 mm

Details

Decimal Equivalent
0.5906 in
Material
M48 Premium Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.