R x 4 3/4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 5PK
- Mfr # D1785118N
- Zoro # G824213317
product price:Â
$
34.45
/pk of 5, $6.89/ea
Key Features
Shank Dia.
8-58/95 in
Finish
Black Oxide
Hole Tolerance
h8
Color
Black Oxide
Type
HSS, Straight Shank, Black Oxide Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1785118N
- Zoro #
- G824213317
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 8-58/95 in
- Point Length
- 1.78 mm
- Overall Length
- 4-3/4 in
- Flute Length
- 3-7/16 in
- Diameter
- 20/59 in
Details
- Finish
- Black Oxide
- Hole Tolerance
- h8
- Color
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Number of Flutes
- 2
- Item
- Drills
- Cutting Direction
- Right
- Standards
- ANSI
- System of Measurement
- Inch
- Coating
- Black Oxide
- Helix Angle
- 30°
- Application
- Alloy Steels, Stainless Steel
- Material
- HSS
- Coolant Through
- Non Coolant
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Drill Bit Point Angle
- 135 Degrees
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.