Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdkt10T3M0 Tr Yg602 Milling Insert

  • Mfr # 12000285

  • Zoro # G4323268


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Application
P,M,K,S,H
Relief Angle
15°
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Series
RDKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000285
Zoro #
G4323268
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.9878
Thickness (in)
0.157
Thickness (fraction)
0.157

Details

Application
P,M,K,S,H
Relief Angle
15°
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Series
RDKT
ISO Code
RDKT10T3M0-TR
Coating Process
PVD
Package (L)
4
Package (H)
0.625
Weight per Piece
0.0086
System of Measurement
Inch
Insert Diam. (mm)
10.0076
IC Tolerance (± inch)
0.002
Insert Diam. (in)
0.394
ANSI Code
RDKT10T3M0-TR
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Shape
Round
Material
Carbide
Package (W)
1.75
Insert Diam. (fraction)
0.394
ANSI/ISO
ISO
Thickness Tolerance (± mm)
0.127
Weight per Package
0.086
Chipbreaker Application
For Hardened Steels, Reinforced Geometry
Type
MILLING INSERT
Chipbreaker Geometry
TR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.