Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdmt1204M0 Yg602 Milling Insert

  • Mfr # 12000226

  • Zoro # G4302520


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Series
RDMT
Grade
YG602
Relief Angle
15°
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000226
Zoro #
G4302520
UPC #
-
Country of Origin
Unknown

Details

Insert Type
With Screw hole, chipbreaker on one face only
Series
RDMT
Grade
YG602
Relief Angle
15°
Application
P,M,K,S,H
Type
MILLING INSERT
ISO Code
RDMT1204M0
Chipbreaker Application
General Application
Material
Carbide
Shape
Round
ANSI/ISO
ISO
System of Measurement
Inch
Coating Process
PVD
ANSI Code
RDMT1204M0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.