Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdmw0802M0 Yg602 Milling Insert

  • Mfr # 12000227

  • Zoro # G4294671


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Grade
YG602
Application
P,M,K,S,H
Insert Type
With Screw hole, no chip breaker
Relief Angle
15°
Series
RDMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000227
Zoro #
G4294671
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (fraction)
0.094
Thickness (in)
0.094
Thickness (mm)
2.3876

Details

Grade
YG602
Application
P,M,K,S,H
Insert Type
With Screw hole, no chip breaker
Relief Angle
15°
Series
RDMW
Weight per Piece
0.00545
Material
Carbide
Thickness Tolerance (± mm)
0.127
Shape
Round
System of Measurement
Inch
Package (H)
0.625
Coating Process
PVD
ANSI Code
RDMW0802M0
Chipbreaker Application
General Application
Insert Diam. (in)
0.315
Weight per Package
0.0545
Package (L)
4
ISO Code
RDMW0802M0
ANSI/ISO
ISO
Package (W)
1.75
IC Tolerance (± inch)
0.002
Type
MILLING INSERT
Insert Diam. (fraction)
0.315
Insert Diam. (mm)
8.001
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.