Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Form Taps Bottoming Hss-Ex

  • Mfr # Z2123

  • Zoro # G4521191


product price: $20.15
/ea

Key Features

Material
HSSE-V3
Finish
Bright
Weight
0.0101
Size
3-48, H3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2123
Zoro #
G4521191
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3-48, H3

Details

Material
HSSE-V3
Finish
Bright
Weight
0.0101
System of Measurement
Inch
Pitch
48
Blank Standard
302A
Number of Lobes
4

Description

The YG-1 TOOL CO Roll Form Taps Bottoming Hss-Ex is a forming tap with a #3-48, H3 size and pitch. It has a 0.141 x 0.11 inch square shank, a 0.099 inch diameter, and a 0.5 inch useable length. It is made of HSSE-V3 material and has a bright finish. The metric measurements are 3.58 x 2.79 mm for the connection, 2.5146 mm for the diameter, 12.7 mm for the thread length, 3.58 mm for the shank diameter, 4.83 mm for the square length, and 45.97 mm for the overall length. It has a 0.375 inch height, 0.5 inch width, and 3.125 inch length package. It has a 2.280708333 mm drill size and 0.0101 weight. It has 4 lobes and an entry taper length of 1.5 - 2P.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.