Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Form Taps Bottoming Hss-Ex

  • Mfr # Z2285

  • Zoro # G4523851


product price: $12.09
/ea

Key Features

Material
HSSE-V3
Weight
0.01545
Finish
Bright
Size
8-32, H5
Number of Lobes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2285
Zoro #
G4523851
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8-32, H5

Details

Material
HSSE-V3
Weight
0.01545
Finish
Bright
Number of Lobes
4
System of Measurement
Inch
Pitch
32
Blank Standard
302A

Description

The YG-1 TOOL CO brand Roll Form Taps Bottoming HSS-EX has a connection of 4.27 mm x 3.33 mm, a square shank type, a useable length of 31.75 mm, a square length of 0.25 inch, a trade name of YG Form Tap, a package length of 3.125 inch, a useable length of 1.25 inch, a thread series of UNC, a length/diameter of 3.0 x D, a drill size of 3.8147625 mm, a material of HSSE-V3, a thread length of 12.7 metric, an entry taper length of 1.5 - 2P, a system of measurement of inch, a square size of 0.131 inch, an OAL of 54.1 metric, a weight of 0.01545, a connection of 0.168 x 0.131 inch, a diameter of 4.1656 metric, a square size of 3.33 metric, a drill size of 0.1501875 inch, an OAL of 2.13 inch, a size and pitch of #8-32, a square length of 6.35 metric, a package height of 0.375 inch, a finish of bright, a diameter of 0.164 inch, a pitch limit of H5, a number of lobes of 4, an entry taper type of bottoming, a pitch of 32, a tap type of forming, a size of 8-32, H5, a thread length of 0.5 inch, a shank diameter of 4.27 metric, a package width of 0.5 inch, and a shank diameter of 0.168 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.