Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Form Taps Bottoming Hss-Ex

  • Mfr # Z2528

  • Zoro # G4523684


product price: $30.59
/ea

Key Features

Size
7/16-14, H8
Finish
Bright
Material
HSSE-V3
Weight
0.0915
Number of Lobes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z2528
Zoro #
G4523684
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/16-14, H8

Details

Finish
Bright
Material
HSSE-V3
Weight
0.0915
Number of Lobes
4
Pitch
14
System of Measurement
Inch
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.