Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Form Taps Bottoming Hss-Ex

  • Mfr # Z2568

  • Zoro # G4523459


product price: $31.75
/ea

Key Features

Weight
0.124
Material
HSSE-V3
Size
1/2-13, H8
Finish
Bright
Pitch
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z2568
Zoro #
G4523459
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2-13, H8

Details

Weight
0.124
Material
HSSE-V3
Finish
Bright
Pitch
13
Number of Lobes
4
System of Measurement
Inch
Blank Standard
302A

Description

The YG-1 TOOL CO brand Roll Form Taps Bottoming HSS-EX is a forming tap with a size of 1/2-13, H8, a pitch of 13, and a thread series of UNC. It has a connection of 0.367 x 0.275 inches and 9.32 x 6.99 millimeters, a shank type of square, and a shank diameter of 0.367 inches and 9.32 millimeters. The tap has a length/diameter of 3.0 x D, a usable length of 2.6 inches and 66.04 millimeters, a drill size of 0.466 inches and 11.8364 millimeters, an entry taper type of bottoming, a square size of 0.275 inches and 6.99 millimeters, a square length of 0.44 inches and 11.18 millimeters, a diameter of 0.5 inches and 12.7 millimeters, a thread length of 1 inch and 25.4 millimeters, a number of lobes of 4, an overall length of 3.38 inches and 85.85 millimeters, and a finish of bright. The material is HSSE-V3 and the weight is 0.124. The package dimensions are 0.75 x 0.875 x 4 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.