Zoro Homepage

Roll Form Taps Plug Style Hss-Ex

  • Mfr # Z0283

  • Zoro # G4520963


product price: $11.75
/ea

Key Features

Finish
Bright
Material
HSSE-V3
Size
8-32, H3
Weight
0.01545
Blank Standard
302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0283
Zoro #
G4520963
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8-32, H3

Details

Finish
Bright
Material
HSSE-V3
Weight
0.01545
Blank Standard
302A
Pitch
32
System of Measurement
Inch
Number of Lobes
4

Description

The YG-1 TOOL CO brand Roll Form Taps Plug Style HSS-EX is a forming tap with a bright finish, a square size of 3.33 metric, HSSE-V3 material, 0.5 package width, 4 number of lobes, 0.375 package height, #8-32 size and pitch, 4.27 metric shank diameter, 0.1501875 inch drill size, 3.8147625 mm drill size, 8-32 size, H3 pitch limit, YG Form Tap trade name, 3.125 package length, plug entry taper type, 0.01545 weight, 54.1 metric OAL, 1.25 inch useable length, 4.1656 metric diameter, 32 pitch, 4P - 5P entry taper length, 0.164 inch diameter, UNC thread series, 3.0 x D length/diameter, and 2.13 inch OAL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.