Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Form Taps Tin Bottoming Hss-Ex

  • Mfr # Z3042

  • Zoro # G4522978


product price: $23.95
/ea

Key Features

Size
1-64, H2
Weight
0.0095
Material
HSSE-V3
Finish
Bright
Blank Standard
302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z3042
Zoro #
G4522978
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1-64, H2

Details

Weight
0.0095
Material
HSSE-V3
Finish
Bright
Blank Standard
302A
Pitch
64
Number of Lobes
4
System of Measurement
Inch

Description

The YG-1 TOOL CO brand Roll Form Taps Tin Bottoming HSS-EX has a connection (mm) of 3.58 x 2.79, a size of 1-64, H2, a connection (in) of 0.141 x 0.11, a shank type of square, a weight of 0.0095, a drill size (inch) of 0.06609375, an OAL (inch) of 1.69, a useable length (in) of 0.38, a diameter (metric) of 1.8542, a length/diameter of 3.0 x D, a pitch of 64, a pitch limit of H2, an entry taper type of bottoming, a sqr. size (inch) of 0.11, a sqr. lgth. (inch) of 0.19, a shk. dia. (metric) of 3.58, a material of HSSE-V3, a size & pitch of #1-64, a system of measurement of inch, an entry taper length of 1.5 - 2P, a finish of bright, a thd. lgth. (metric) of 9.65, a thread series of UNC, a package (W) of 0.5, a tap type of forming, a trade name of YG Form Tap, a number of lobes of 4, a package (H) of 0.375, an OAL (metric) of 42.93, a package (L) of 3.125, a shk. dia. (inch) of 0.141, a sqr. lgth. (metric) of 4.83, a thd. lgth. (inch) of 0.38, a diameter (inch) of 0.073, a useable length (mm) of 9.652, a sqr. size (metric) of 2.79, and a drill size (mm) of 1.67878125.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.