Zoro Homepage

Roll Form Taps Tin Bottoming Hss-Ex

  • Mfr # Z3183

  • Zoro # G4523212


product price: $18.19
/ea

Key Features

Size
4-48, H3
Weight
0.0105
Material
HSSE-V3
Finish
Bright
Pitch
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z3183
Zoro #
G4523212
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4-48, H3

Details

Weight
0.0105
Material
HSSE-V3
Finish
Bright
Pitch
48
Number of Lobes
4
System of Measurement
Inch
Blank Standard
302A

Description

The YG-1 TOOL CO brand Roll Form Taps Tin Bottoming HSS-EX has a diameter of 0.112 inches, a pitch of 48, a thread length of 0.56 inches, a square shank type, a trade name of YG Form Tap, an overall length of 47.75 mm, a length/diameter of 3.0 x D, a square length of 4.83 mm, a shank diameter of 3.58 mm, a square size of 2.79 mm, a tap type of forming, a size of 4-48 H3, a pitch limit of H3, a drill size of 2.610908333 mm, a weight of 0.0105, a thread length of 14.22 mm, a square size of 0.11 inches, a shank diameter of 0.141 inches, a connection of 0.141 x 0.11 inches, a material of HSSE-V3, a package height of 0.375 inches, a thread series of UNF, a drill size of 0.102791667 inches, a package width of 0.5 inches, an entry taper length of 1.5 - 2P, a square length of 0.19 inches, an entry taper type of bottoming, a finish of bright, a useable length of 14.224 mm, a package length of 3.125 inches, a number of lobes of 4, a connection of 3.58 x 2.79 mm, a diameter of 2.8448 mm, a useable length of 0.56 inches, a size and pitch of #4-48, and an overall length of 1.88 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.