Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Form Taps Tin Plug Hss-Ex

  • Mfr # Z1346

  • Zoro # G4521410


product price: $16.15
/ea

Key Features

Size
10-32, H6
Material
HSSE-V3
Weight
0.0209
Finish
TIN
Blank Standard
302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1346
Zoro #
G4521410
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10-32, H6

Details

Material
HSSE-V3
Weight
0.0209
Finish
TIN
Blank Standard
302A
Number of Lobes
4
Pitch
32
System of Measurement
Inch

Description

The YG-1 TOOL CO brand Roll Form Taps Tin Plug Hss-Ex is a forming tap with a #10-32 UNF thread series, a 0.19 inch diameter, a 0.152 inch square size, a 0.25 inch square length, a 0.63 inch thread length, and a 4.826 metric diameter. It has a 4 lobe design, a H6 pitch limit, a TIN finish, and a 0.0209 weight. The package dimensions are 0.375 x 0.5 x 3.125 inches, and the connection is 4.93 x 3.86 mm. The usable length is 38.354 mm or 1.51 inches. The system of measurement is inch. The entry taper length is 4P - 5P. The drill size is 0.1761875 inch or 4.4751625 mm. The overall length is 60.45 mm or 2.38 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.