Zoro Homepage

Roll Form Taps W/ Oil Groove Bottoming Hss-Ex

  • Mfr # Z6245

  • Zoro # G4518583


product price: $11.89
/ea

Key Features

Size
6-32, H5
Finish
Bright
Weight
0.0116
Material
HSSE-V3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6245
Zoro #
G4518583
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6-32, H5

Details

Finish
Bright
Weight
0.0116
Material
HSSE-V3
System of Measurement
Inch
Pitch
32
Number of Grooves
1
Number of Lobes
4
Blank Standard
302A

Description

The YG-1 TOOL CO brand Roll Form Taps W/ Oil Groove Bottoming HSS-EX is a forming tap with a thread length of 12.19mm, entry taper type of bottoming, shank diameter of 0.141in, thread series of UNC, entry taper length of 1.5-2P, square length of 0.19in, size of 6-32, H5, drill size of 3.1543625mm, connection of 0.141in x 0.11in, useable length of 29.718mm, finish of bright, drill size of 0.1241875in, number of lobes of 4, diameter of 3.5052mm, size and pitch of #6-32, package height of 0.375in, weight of 0.0116, square size of 0.11in and 2.79mm, square length of 4.83mm, tap type of forming, system of measurement of inch, OAL of 50.8mm, shank type of square, trade name of YG Form Tap, package length of 3.125in, connection of 3.58mm x 2.79mm, pitch limit of H5, OAL of 2in, pitch of 32, useable length of 1.17in, length/diameter of 3.0 x D, package width of 0.5in, thread length of 0.48in, diameter of 0.138in, material of HSSE-V3, number of grooves of 1, and shank diameter of 3.58mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.