Zoro Homepage

Roll Form Taps W/ Oil Groove Bottoming Hss-Ex

  • Mfr # Z9246

  • Zoro # G4520169


product price: $14.25
/ea

Key Features

Material
HSSE-V3
Size
M4 - 0.7, D6
Finish
TICN
Weight
0.01535
Pitch
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9246
Zoro #
G4520169
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M4 - 0.7, D6

Details

Material
HSSE-V3
Finish
TICN
Weight
0.01535
Pitch
0.7
System of Measurement
Inch
Number of Grooves
1
Blank Standard
302A
Number of Lobes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.