Zoro Homepage

Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex

  • Mfr # Z7163

  • Zoro # G4516571


product price: $18.55
/ea

Key Features

Material
HSSE-V3
Size
4-40, H3
Finish
Bright
Weight
0.0105
Number of Lobes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7163
Zoro #
G4516571
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4-40, H3

Details

Material
HSSE-V3
Finish
Bright
Weight
0.0105
Number of Lobes
4
Number of Grooves
1
Pitch
40
Blank Standard
302A
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.