Zoro Homepage

Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex

  • Mfr # Z7185

  • Zoro # G4518568


product price: $18.55
/ea

Key Features

Material
HSSE-V3
Finish
Bright
Size
4-48, H5
Weight
0.0105
Blank Standard
302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7185
Zoro #
G4518568
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4-48, H5

Details

Material
HSSE-V3
Finish
Bright
Weight
0.0105
Blank Standard
302A
Number of Grooves
1
Pitch
48
System of Measurement
Inch
Number of Lobes
4

Description

The YG-1 TOOL CO brand Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex is a forming tap with a diameter of 0.112 inches (2.8448 metric) and a usable length of 0.56 inches (14.224 metric). It has a shank diameter of 0.141 inches (3.58 metric) and a square length of 0.19 inches (4.83 metric). It has a square size of 0.11 inches (2.79 metric) and a connection of 0.141 x 0.11 inches (3.58 x 2.79 metric). It has a thread length of 0.56 inches (14.22 metric) and a thread series of UNF. It has a number of grooves of 1, a number of lobes of 4, an entry taper type of bottoming, a tap type of forming, and a pitch limit of H5. It has a drill size of 0.102791667 inches (2.610908333 metric) and a size and pitch of #4-48. It has an overall length of 1.88 inches (47.75 metric) and a package size of 3.125 x 0.5 x 0.375 inches (L x W x H). It has a finish of bright and a weight of 0.0105.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.