Zoro Homepage

Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex

  • Mfr # Z7406

  • Zoro # G4518303


product price: $16.15
/ea

Key Features

Weight
0.0341
Finish
TIN
Size
1/4-20, H6
Material
HSSE-V3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7406
Zoro #
G4518303
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4-20, H6

Details

Weight
0.0341
Finish
TIN
Material
HSSE-V3
System of Measurement
Inch
Number of Lobes
4
Pitch
20
Blank Standard
302A
Number of Grooves
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.