Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpmt08T2M0 Yg602 Milling Insert

  • Mfr # 12000038

  • Zoro # G4287839


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Relief Angle
11°
Series
RPMT
Grade
YG602
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000038
Zoro #
G4287839
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.109
Thickness (mm)
2.7686
Thickness (fraction)
0.109

Details

Relief Angle
11°
Series
RPMT
Grade
YG602
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Weight per Package
0.058
Package (W)
1.75
Type
MILLING INSERT
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
Material
Carbide
Insert Diam. (fraction)
0.315
Package (L)
4
Coating Process
PVD
ANSI Code
RPMT08T2M0
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.0058
Chipbreaker Application
General Application
ANSI/ISO
ISO
Shape
Round
Insert Diam. (in)
0.315
System of Measurement
Inch
IC Tolerance (± inch)
0.002
ISO Code
RPMT08T2M0
Package (H)
0.625
Insert Diam. (mm)
8.001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.