Zoro Homepage

Rpmt1204M0 Yg602 Milling Insert

  • Mfr # 12000037

  • Zoro # G4286332


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Grade
YG602
Application
P,M,K,S,H
Series
RPMT
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000037
Zoro #
G4286332
UPC #
-
Country of Origin
Unknown

Details

Grade
YG602
Application
P,M,K,S,H
Series
RPMT
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
11°
Material
Carbide
System of Measurement
Inch
Shape
Round
Chipbreaker Application
General Application
Coating Process
PVD
ANSI Code
RPMT1204M0
ISO Code
RPMT1204M0
Type
MILLING INSERT
ANSI/ISO
ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.