Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpmw1003M0 Yg602 Milling Insert

  • Mfr # 12000204

  • Zoro # G4294732


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Relief Angle
11°
Insert Type
With Screw hole, no chip breaker
Grade
YG602
Series
RPMW
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000204
Zoro #
G4294732
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.175
Thickness (fraction)
0.125
Thickness (in)
0.125

Details

Relief Angle
11°
Insert Type
With Screw hole, no chip breaker
Grade
YG602
Series
RPMW
Application
P,M,K,S,H
IC Tolerance (± mm)
0.0508
Coating Process
PVD
Insert Diam. (in)
0.394
IC Tolerance (± inch)
0.002
Shape
Round
Thickness Tolerance (± inch)
0.005
Material
Carbide
Weight per Package
0.0785
System of Measurement
Inch
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.00785
ISO Code
RPMW1003M0
Package (L)
4
Insert Diam. (mm)
10.0076
Insert Diam. (fraction)
0.394
ANSI/ISO
ISO
ANSI Code
RPMW1003M0
Chipbreaker Application
General Application
Type
MILLING INSERT
Package (H)
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.