Shop YG-1 TOOL
See all product information
Create Account
S x 4 7/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 5PK
- Mfr # D1785119N
- Zoro # G124213215
product price:Â
$
37.89
/pk of 5, $7.58/ea
Key Features
Type
HSS, Straight Shank, Black Oxide Coated
Application
Alloy Steels, Stainless Steel
Coating
Black Oxide
Standards
ANSI
Shank Dia.
8-47/56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1785119N
- Zoro #
- G124213215
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 8-47/56 in
- Flute Length
- 3-1/2 in
- Diameter
- 8/23 in
- Overall Length
- 4-7/8 in
- Point Length
- 1.83 mm
Details
- Type
- HSS, Straight Shank, Black Oxide Coated
- Application
- Alloy Steels, Stainless Steel
- Coating
- Black Oxide
- Standards
- ANSI
- Item
- Drills
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Material
- HSS
- Color
- Black Oxide
- Hole Tolerance
- h8
- System of Measurement
- Inch
- Cutting Direction
- Right
- Helix Angle
- 30°
- Number of Flutes
- 2
- Coolant Through
- Non Coolant
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.