Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sdkn1203Aetn Yg602 Milling Insert

  • Mfr # 12000058

  • Zoro # G4289604


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Grade
YG602
Insert Type
Without clamping hole, no chipbreaker
Series
SDKN
Relief Angle
15°
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000058
Zoro #
G4289604
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.122
Thickness (fraction)
0.122
Wiper Edge Length
0.073
Thickness (mm)
3.0988

Details

Grade
YG602
Insert Type
Without clamping hole, no chipbreaker
Series
SDKN
Relief Angle
15°
Application
P,M,K,S,H
Weight per Package
0.1655
Wiper Edge Clearance
20°
Type
MILLING INSERT
Insert IC (fraction)
0.5
Chipbreaker Application
General Application
Edge Condition
Chamfered
Cutting Edge Angle
45°
Coating Process
PVD
System of Measurement
Inch
Package (W)
1.75
Insert IC (inch)
0.5
Material
Carbide
Package (H)
0.625
Feed Direction
Neutral Insert
IC Tolerance (± inch)
0.003
ANSI Code
SDKN42AETN
Insert IC (mm)
12.7
Weight per Piece
0.01655
Shape
Square
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ISO
ISO Code
SDKN1203AETN
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Package (L)
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.